Shop All Cable Ties
Panduit
6.1" L Intermediate Cable Tie NAT PK 1000
Mfr # BT1.5I-M
Zoro # G3157217
original price:
$56.49
5% off
new price: $53.35
/pk 1000, $0.05/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 6.10"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1.5I-M
- Zoro # G3157217
- UPC # 074983413454
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 6.10" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Length - Cable Tie | 6.10" |
Approximate Length | 6" |
Nominal Max. Bundle Dia. | 1 1/2 in |
Nominal Length | 6 1/2 in |
Actual Length | 6.1 in |
Overall Length (In.) | 6.1 |
Overall Length (mm) | 155 |
Maximum Bundle Diameter (mm) | 38 |
Maximum Bundle Diameter (In.) | 1.5 |
Minimum Bundle Diameter (In.) | 0.03 |
Minimum Bundle Diameter (mm) | 0.8 |
Body Width (In.) | 0.141 |
Body Width (mm) | 3.6 |
Description
Cable Tie, Standard, Actual Length 6.1 in, Width 0.14 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (784XDXM4L-120A)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- Panduit Cable Ties