Shop All Cable Ties
Panduit
6.1" L Intermediate Cable Tie BK PK 100
Mfr # BT1.5I-C0
Zoro # G1523557
product price: $16.15
/pk 100, $0.16/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 6.10"
- Color Black
- Width 0.14"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1.5I-C0
- Zoro # G1523557
- UPC # 074983413348
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 6.10" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.50" |
Approximate Length - Cable Tie | 6" |
Approximate Length | 6" |
Length - Cable Tie | 6.10" |
Nominal Length | 6 1/2 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Actual Length | 6.1 in |
Depth | 6.10" |
Overall Length (In.) | 6.1 |
Overall Length (mm) | 155 |
Body Width (In.) | 0.141 |
Maximum Bundle Diameter (In.) | 1.5 |
Maximum Bundle Diameter (mm) | 38 |
Minimum Bundle Diameter (mm) | 0.8 |
Minimum Bundle Diameter (In.) | 0.03 |
Body Width (mm) | 3.6 |
Description
Cable Tie, Standard, Actual Length 6.1 in, Width 0.14 in, Nominal Length 6 1/2 in, Locking Style Stainless Steel Barb, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.05 in, Max. Bundle Dia. 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle (9422A2)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR1100BLK)
- Panduit Cable Ties