Shop All Enclosure Covers & Accessories
Panduit
6 PORT PANEL ST LOADED USE W/, OPTICOM ENCLSRS SM/MM BLK
Mfr # FAP6WSTZ
Zoro # G0781244
Sold in multiples of 2 for $121.98
$121.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zirconia Ceramic
- Color Black
- Application Used with Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 for cross connects in main distribution, horizontal distribution, and equipment distribution areas
- Resistance Properties Flame-Resistant
- Standards Met RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FAP6WSTZ
- Zoro # G0781244
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Overall Width (In.) | 4.3 |
Overall Width (mm) | 109.1 |
Overall Depth (mm) | 29.3 |
Overall Depth (In.) | 1.16 |
Overall Height (mm) | 35.2 |
Overall Height (In.) | 1.38 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fourth pole, for M40 switches (4P40)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 (HST0.4-6-XY)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- PLUMB PAK FLOOR/CEILING PLATE3/4"" (PP811-35)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x4, Cs, Gry (SC081204NK)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- Panduit Enclosure Covers & Accessories