Shop All Enclosure Covers & Accessories
Panduit
6 PORT PANEL SC DUPLEX LOADED, USE WITH OPTICOM ENCLOS SM/MM
Mfr # FAP6WBUDSCZ
Zoro # G0786214
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zirconia Ceramic
- Color Black
- Overall Height (mm) 35.2
- Number of Ports 6
- Overall Height (In.) 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FAP6WBUDSCZ
- Zoro # G0786214
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Overall Height (mm) | 35.2 |
Overall Height (In.) | 1.38 |
Overall Depth (mm) | 48.7 |
Overall Width (In.) | 4.3 |
Overall Depth (In.) | 1.92 |
Overall Width (mm) | 109.1 |
Details
Item | Port Panel |
Material | Zirconia Ceramic |
Color | Black |
Number of Ports | 6 |
Connection Type | SC |
Application | Used with Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom ® Zero RU Fiber Adapter Panel Brackets to deploy medium to high-density fiber optic network applications as specified in the data center cabling standard TIA 942 for cross connects in main distribution, horizontal distribution, and equipment distribution areas |
Product Type | Network Patch Panel |
Fiber Type | OS2 |
Adapter Color | Blue |
Standards Met | RoHS compliant. Meets or exceeds TIA/EIA-568-C.3 requirements |
Number of RJ-11 Ports | 6 |
Total Number of Ports | 6 |
Product Name | Opticom 6 Port Fiber Adapter Panel |
Number of SC Ports | 6 |
Product Color | Blue |
Product Line | Opticom |
Fiber Count | 6 |
Connector Type | SC DUPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS-1215-HG)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 4A, 600V AC, Non-Indicating (FNQ-R-4)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- Panduit Enclosure Covers & Accessories