Shop All Enclosure Covers & Accessories
Panduit
6 PORT PANEL SC 10GIG FAP, DUPLEX MM ZIRCONIA CERAMIC
Mfr # FAP6WAQDSCZ
Zoro # G0780264
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4 in
- Width 4.3 in
- Length 1.9 in
- Material Zirconia Ceramic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # FAP6WAQDSCZ
- Zoro # G0780264
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.4 in |
Width | 4.3 in |
Length | 1.9 in |
Depth | 1.9" |
Overall Height (In.) | 1.39 |
Overall Depth (mm) | 48.7 |
Overall Depth (In.) | 1.92 |
Overall Width (mm) | 109.1 |
Overall Width (In.) | 4.3 |
Overall Height (mm) | 35.2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- REMKE Cord Grip, Steel, 3/8" NPT, .375-.438 (RSRS-007)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- RITTAL Cable Entry Section, 880208 (8802.08)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- CONTA-CLIP KDS-DE 6-7, Sealing Sleeve, BK (28526.4)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- Panduit Enclosure Covers & Accessories