Shop All Voice & Data Jacks
Panduit
6-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, WHITE ROHS
Mfr # NK6FWHY
Zoro # G1337184
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Color White
- Number of Ports 6
- Gang Opening Type Single Gang
- Product Type Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK6FWHY
- Zoro # G1337184
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Overall Height (In.) | 4.5 |
Overall Depth (In.) | 0.45 |
Overall Width (In.) | 2.75 |
Details
Material | ABS |
Color | White |
Number of Ports | 6 |
Gang Opening Type | Single Gang |
Product Type | Faceplate |
Identification Type | Label Pocket |
Mount Orientation | Vertical |
Outlet Orientation | Flat |
Standards Met | RoHS Compliant |
Module Type | Keystone |
Product Name | 6 Socket NetKey Faceplate |
Total Number of Sockets | 6 |
Features | Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules |
Mount Type | Flush Mount |
Package Contents | 6 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels |
Number of Gangs | 1 |
Product Line | NetKey |
Product Color | White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 18 In (BD18)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5 (SR-WG-100-5-5PK-WT)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- Panduit Voice & Data Jacks