Shop All Cable Carriers
Panduit
6-Port Flush Mount Unloaded, Singlegang Tracjack, Fog White, 100-PK
Mfr # PLT1.5S-C
Zoro # G010049126
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cables Ties and Accessories
- Length 6.2 in
- Color Natural
- Max. Bundle Dia. (In.) 1.5 in
- Diameter Range (In.) 1/16 - 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1.5S-C
- Zoro # G010049126
- UPC # 74983540167
- Country of Origin Unknown
- Category Cable Carriers
Dimensions
Length | 6.2 in |
Max. Bundle Dia. (In.) | 1.5 in |
Diameter Range (In.) | 1/16 - 1-1/2 in |
Details
Type | Cables Ties and Accessories |
Color | Natural |
Breaking Strength (Lb.) | 50 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- IGUS Mounting Brkt, HD, Open, OW9.84In (505000-20-12)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-150-0-1)
- Panduit Cable Carriers