Shop All Wire Terminals
Panduit
6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20
Mfr # P6-38R-E
Zoro # G0287555
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Insulation Color Bare
- Terminal Connection Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # P6-38R-E
- Zoro # G0287555
- UPC # 074983870691
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Tongue Width - Wire Connector | 0.62 in |
Overall Length | 1.33 in |
Barrel Inside Dia. | 0.23 in |
Length | 1.3" |
Width | 0.6" |
Maximum Wire Size | 6 AWG |
Ring Width Ranges | 0.51 - 0.75 inches |
Tongue Length | 1.02 in |
Barrel Length | 0.51 in |
Strip Length | 1/2 in |
Barrel Outside Diameter | 0.23 in |
Hole Diameter | 0.39 in |
Minimum Wire Size | 6 AWG |
Tongue Width | 0.62 in |
Barrel Inside Diameter | 0.23 in |
Overall Width (In.) | 0.62 |
Inside Diameter (mm) | 5.8 |
Tongue Width (In.) | 0.62 |
Tongue Width (mm) | 15.7 |
Tongue Length (mm) | 25.9 |
Outer Diameter (mm) | 8.1 |
Outer Diameter (In.) | 0.32 |
Wire Strip Length (mm) | 11.1 |
Overall Width (mm) | 15.7 |
Minimum Copper Conductor Size (AWG) | #6 |
Overall Length (In.) | 1.33 |
Stud Hole Size (mm) | 10 |
Minimum Wire Size (AWG) | #6 |
Maximum Wire Size (AWG) | #6 |
Maximum Copper Conductor Size (AWG) | #6 |
Overall Length (mm) | 33.8 |
Wire Strip Length (In.) | 45123 |
Stud Hole Size (In.) | 3/8" |
Inside Diameter (In.) | 0.23 |
Tongue Length (In.) | 1.02 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.62 in, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating Not Applicable, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.23 in, Barrel Length 0.51 in, Barrel Outside Diameter 0.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 1" Wide x 16.5' Length Roll - Black (RSJD-1IN-0.04T)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, black handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30-400A UL (GS2AH430)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV14-10R-M)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-250FIB-L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- Panduit Wire Terminals