Shop All Wire Terminals
Panduit
6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200
Mfr # P6-14R-T
Zoro # G0287561
product price: $148.99
/pk 200, $0.74/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Overall Length 1.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P6-14R-T
- Zoro # G0287561
- UPC # 074983870738
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.21 in |
Tongue Width - Wire Connector | 0.47 in |
Barrel Inside Dia. | 0.23 in |
Length | 1.2" |
Width | 0.5" |
Minimum Wire Size | 6 AWG |
Tongue Width | 0.47 in |
Strip Length | 1/2 in |
Barrel Size | Standard |
Hole Diameter | 0.27 in |
Maximum Wire Size | 6 AWG |
Barrel Inside Diameter | 0.23 in |
Barrel Outside Diameter | 0.23 in |
Ring Width Ranges | 0.26 - 0.50 inches |
Tongue Width (mm) | 11.9 |
Outer Diameter (mm) | 8.1 |
Overall Width (mm) | 11.9 |
Tongue Width (In.) | 0.47 |
Wire Strip Length (mm) | 11.1 |
Maximum Wire Size (AWG) | #6 |
Inside Diameter (In.) | 0.23 |
Maximum Copper Conductor Size (AWG) | #6 |
Overall Length (In.) | 1.21 |
Minimum Copper Conductor Size (AWG) | #6 |
Wire Strip Length (In.) | 45123 |
Inside Diameter (mm) | 5.8 |
Overall Width (In.) | 0.47 |
Overall Length (mm) | 30.7 |
Outer Diameter (In.) | 0.32 |
Stud Hole Size (mm) | 6 |
Minimum Wire Size (AWG) | #6 |
Stud Hole Size (In.) | 1/4" |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.23 in, Barrel Outside Diameter 0.23 in, Barrel Size Standard, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 8A, 250V AC, 80A at 250V AC, 5 PK (S506-8-R)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- HUBBELL WIRING 1-Gang Duplex Wall Plate - Ivory (P8I)
- PANDUIT Female Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18-188FIB-L)
- PANDUIT LOCATOR FOR CD-550 DIE USED IN CT-2300/S (CD-550LOC)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- Panduit Wire Terminals