Shop All Wire Terminals
Panduit
6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20
Mfr # P6-14R-E
Zoro # G0287570
product price: $33.39
/pk 20, $1.67/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Overall Length 1.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # P6-14R-E
- Zoro # G0287570
- UPC # 074983870677
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.21 in |
Tongue Width - Wire Connector | 0.47 in |
Barrel Inside Dia. | 0.23 in |
Width | 0.5" |
Length | 1.2" |
Maximum Wire Size | 6 AWG |
Strip Length | 1/2 in |
Hole Diameter | 0.27 in |
Barrel Outside Diameter | 0.23 in |
Minimum Wire Size | 6 AWG |
Ring Width Ranges | 0.26 - 0.50 inches |
Barrel Inside Diameter | 0.23 in |
Tongue Width | 0.47 in |
Barrel Size | Standard |
Maximum Copper Conductor Size (AWG) | #6 |
Overall Length (In.) | 1.21 |
Wire Strip Length (In.) | 45123 |
Inside Diameter (In.) | 0.23 |
Outer Diameter (mm) | 8.1 |
Overall Length (mm) | 30.7 |
Outer Diameter (In.) | 0.32 |
Tongue Width (mm) | 11.9 |
Tongue Width (In.) | 0.47 |
Stud Hole Size (In.) | 1/4" |
Overall Width (mm) | 11.9 |
Inside Diameter (mm) | 5.8 |
Maximum Wire Size (AWG) | #6 |
Minimum Wire Size (AWG) | #6 |
Wire Strip Length (mm) | 11.1 |
Overall Width (In.) | 0.47 |
Stud Hole Size (mm) | 6 |
Minimum Copper Conductor Size (AWG) | #6 |
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA C22.2 No. 65, UL 486A, UL 486B, Barrel Inside Diameter 0.23 in, Barrel Outside Diameter 0.23 in, Barrel Size Standard, Barrel Style Serrated Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 250VAC (HBL69W75)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- Panduit Wire Terminals