Shop All Cable Ties
Panduit
6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100
Mfr # PLC1.5I-S8-C
Zoro # G0782527
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-7/64"
- Color natural
- Width 0.13"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLC1.5I-S8-C
- Zoro # G0782527
- UPC # 7498355058
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-7/64" |
Width | 0.13" |
Max. Bundle Dia. | 1-1/4 in |
Mounting Hole Size - Cable Tie | 0.33 in |
Depth | 6.10" |
Overall Length | 6.1 in |
Description
Cable Tie,6.1 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- ELESA Mechanical position Indicators, DD51-AN-001.0-D-C2 (DD51)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- Panduit Cable Ties