Shop All Cable Ties
Panduit
6-5/16" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000
Mfr # PRT1.5S-M
Zoro # G0788249
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-5/16"
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT1.5S-M
- Zoro # G0788249
- UPC # 7498356853
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-5/16" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Depth | 6.30" |
Overall Length | 6.3 in |
Description
Cable Tie,6.3 In.L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- CALTERM Toggle Switch Sw-78 12V 35A (41770)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC10)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK (IMLT102S-C6L)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- Panduit Cable Ties