Shop All Cable Ties
Panduit
6-5/16" L, 0.19" W, natural Plastic Cable Tie, Material: Nylon 6.6
Mfr # S6-50-M
Zoro # G3180322
product price: $23.55
/pk 1000, $0.02/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S6-50-M
- Zoro # G3180322
- UPC # 61305625889
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 6-5/16" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 6.3 in |
Description
Cable Tie,6.3 In. L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- IFM Laser Distance Sensor, 45.2 mm L (OGD583)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 25A, 600V AC, Non-Indicating (A6T25)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PANDUIT Cable Tie, 3.1"L, Nylon, Black, PK1000 (PLT.7M-M0)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- Panduit Cable Ties