Shop All Cable Ties
Panduit
6-5/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100
Mfr # PRT1.5S-C
Zoro # G0788160
product price: $27.25
/pk 100, $0.27/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-5/16"
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT1.5S-C
- Zoro # G0788160
- UPC # 7498354884
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-5/16" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Height | 0.22" |
Depth | 6.30" |
Overall Length | 6.3 in |
Description
Cable Tie,6.3 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (404)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J20E)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties (12393)
- Panduit Cable Ties