Shop All Cable Ties
This Product is Discontinued
Panduit
6-45/64" L, 3/16" W, natural Plastic Marking Cable Tie, Package quantity: 500 (Discontinued)
Mfr # SSM2S-D
Zoro # G0793727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6-45/64"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSM2S-D
- Zoro # G0793727
- UPC # 7498352501
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-45/64" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Details
Color | natural |
Item | Marking Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Cable Tie Duty | Standard |
Standards | UL Recognized, UL 62275 Compliant, CE |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Indoor |
Locking Style | Releasable |
Basic Material | Nylon |
Thickness | 3/64" |
UL Type | 1; 11 |
Description
Cable Tie,6.7 In.L,Nylon,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.