Shop All Cable Supports
Panduit
6-19/32" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100
Mfr # MTP6H-E10-C
Zoro # G0779663
product price: $539.99
/pk 100, $5.40/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Basic Material Plastic
- Width 5/8"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP6H-E10-C
- Zoro # G0779663
- UPC # 7498358448
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 5/8" |
Length | 6-19/32" |
Height | 0.20" |
Overall Length | 9.59 in |
Depth | 9.59" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL Recognized,CE Compliant |
Temp. Range | -60 to 85°C |
Features | Environment: IndoorsMetric Screw Size: M5 |
Mounting Method | Screw |
Application | Used to Secure Closely Spaced Wire Bundles |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Product Type | Cable Tying |
Product Name | Multiple Tie Plate |
Product Color | Natural |
Cable Manager Type | Cable Tie Mount |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- LORELL Lorell Power Strip (LLR33992)
- EATON FrntAux SeqA, 4NO, For XT Mini Contactor (XTMCXFA40)
- PANDUIT Adh, 1.1x1.1", 2Waycbltiemt, Wh, PK500 (ABMS-A-D)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- Panduit Cable Supports