Shop All Cable Supports
Panduit
6-19/32" L, 5/8" W, natural Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # MTP4H-E6-C
Zoro # G0779611
product price: $446.99
/pk 100, $4.47/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Length 6-19/32"
- Indoor/Outdoor Indoor
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP4H-E6-C
- Zoro # G0779611
- UPC # 7498358441
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 6-19/32" |
Width | 5/8" |
Overall Length | 6.59 in |
Height | 0.20" |
Depth | 6.59" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Temp. Range | -60 to 85°C |
Features | Environment: IndoorsMetric Screw Size: M3 |
Standards | UL Recognized,CE Compliant |
Application | Used to Secure Closely Spaced Wire Bundles |
Mounting Method | Screw |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon |
Product Color | Natural |
Product Name | Multiple Tie Plate |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.75-S6-X)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- Panduit Cable Supports