Shop All Cable Ties
Panduit
6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100
Mfr # PLT1.5S-C
Zoro # G0783653
original price:
$19.55
5% off
new price: $18.49
/pk 100, $0.18/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-13/64"
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5S-C
- Zoro # G0783653
- UPC # 7498354016
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-13/64" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Depth | 6.20" |
Overall Length | 6.2 in |
Description
Cable Tie,6.2 In.L,Nylon,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- TR INDUSTRIAL 8.9 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88502)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- Panduit Cable Ties