Shop All Cable Ties
Panduit
6-13/16" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64"
Mfr # PRWP1.5S-D
Zoro # G0788580
product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-13/16"
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRWP1.5S-D
- Zoro # G0788580
- UPC # 7498354318
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-13/16" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 6.8 in |
Depth | 6.80" |
Description
Cable Tie,6.8 In.L,Nylon,White,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, PVC (PT155112)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- PANDUIT Ctie, Mbarb, 7.9l, Mini, Hs, Bl, PK1000 (BT2M-M30)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- Panduit Cable Ties