Shop All Cable Supports
Panduit
5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TM2S6-M
Zoro # G0795160
product price: $180.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Basic Material Plastic
- Indoor/Outdoor Indoor
- Width 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S6-M
- Zoro # G0795160
- UPC # 7498358201
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7/16" |
Length | 5/8" |
Height | 7 mm |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | Cable Bundling |
Product Color | Natural |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 500 (36J148)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TP2-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- Panduit Cable Supports