Shop All Cable Supports
Panduit
5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Locking Style: Not Applicable
Mfr # TM2R6-C
Zoro # G0795188
product price: $36.59
/pk 100, $0.37/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Length 5/8"
- Width 7/16"
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2R6-C
- Zoro # G0795188
- UPC # 7498358180
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5/8" |
Width | 7/16" |
Height | 0.28" |
Depth | 0.63" |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Features | Environment: IndoorsMetric Screw Size: M3 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Mounting Method | Screw |
Additional Information | Environment: Indoors, Metric Screw Size: M3 |
Product Material | Nylon |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Color | Natural |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Rivet Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH30)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 3 Pole, 240V AC (Q330)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- GARDNER BENDER Gardner Bender MCS-20W Multi Cable Staple Wood Stud (6461677)
- Panduit Cable Supports