Shop All Cable Supports
Panduit
5/8" L, 7/16" W, natural Plastic Cable Tie Mount, Indoor/Outdoor: Indoor
Mfr # TM2A-C
Zoro # G0795118
product price: $33.29
/pk 100, $0.33/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 50 lb
- Indoor/Outdoor Indoor
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2A-C
- Zoro # G0795118
- UPC # 7498358100
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5/8" |
Width | 7/16" |
Depth | 0.63" |
Height | 0.28" |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 50 lb |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Features | Environment: Indoors |
Temp. Range | 0 to 70°C |
Mounting Method | Adhesive |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Natural |
Product Name | Cable Tie Mount |
Additional Information | Environment: Indoors |
Product Material | Nylon |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Toggle Switch, On/Off, Glow, Blue, 20A (82-1908)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EG91)
- GE Molded Case Circuit Breaker, TEY Series 40A, 3 Pole, 277/480V AC (TEY340)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT Cable Tie, Mount, Adh, .50" x .50", Wh, PK100 (ABM1M-A-C)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- WINNIE INDUSTRIES 26 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG26CTUV)
- Panduit Cable Supports