Shop All Cable Supports
Panduit
5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TM2S8-M0
Zoro # G0795212
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Basic Material Plastic
- Width 7/16"
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S8-M0
- Zoro # G0795212
- UPC # 7498358222
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7/16" |
Length | 5/8" |
Overall Length | 0.63 in |
Height | 7 mm |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Standards | UL Recognized, CE Compliant |
Resists | UV |
Temp. Range | -60 to 85°C |
Application | Cable Bundling |
Mounting Method | Screw |
Product Color | Black |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHSCWWW)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52PL4E2)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AFAB3)
- Panduit Cable Supports