Shop All Cable Supports
Panduit
5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor
Mfr # TM2S6-M0
Zoro # G0795151
product price: $225.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Tensile Strength 50 lb
- Width 7/16"
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM2S6-M0
- Zoro # G0795151
- UPC # 7498358202
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 7/16" |
Length | 5/8" |
Height | 7 mm |
Overall Length | 0.63 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Tensile Strength | 50 lb |
Basic Material | Plastic |
Indoor/Outdoor | Outdoor |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Resists | UV |
UL Type | 2; 21 |
Application | Cable Bundling |
Mounting Method | Screw |
Product Material | Nylon 6.6 |
Product Color | Black |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ3)
- NVENT CADDY EZ-Riser Beam Clamp, 1/2 In Rod Sz, Ductile Iron (3000050PL)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MBMS-S10-CY)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- Panduit Cable Supports