Shop All Cable Ties
Panduit
5.6" L Intermediate Cable Tie NAT PK 1000
Mfr # PLT1.5I-M
Zoro # G8487044
product price: $53.19
/pk 1000, $0.05/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 5.6"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5I-M
- Zoro # G8487044
- UPC # 074983540488
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5.6" |
Width | 0.14" |
Width - Cable Tie | 0.14" |
Max. Bundle Dia. | 1.38" |
Approximate Length - Cable Tie | 5-1/2" |
Approximate Length | 5-1/2" |
Length - Cable Tie | 5.60" |
Nominal Length | 6 in |
Actual Length | 5.6 in |
Nominal Max. Bundle Dia. | 1 1/2 in |
Depth | 5.60" |
Maximum Bundle Diameter (mm) | 35 |
Maximum Bundle Diameter (In.) | 1.38 |
Minimum Bundle Diameter (In.) | 0.06 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 5.6 |
Body Width (mm) | 3.6 |
Overall Length (mm) | 142 |
Body Width (In.) | 0.142 |
Description
Cable Tie, Standard, Actual Length 5.6 in, Width 0.14 in, Nominal Length 6 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Plenum Rated, Intermediate, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 1.38 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Control, 26 deg Open/38 deg. F Close, SPST (S1-025-27727-003)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- Panduit Cable Ties