Shop All Cable Supports
Panduit
55/64" L, 39/64" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # TM3S10-M0
Zoro # G0795352
product price: $364.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Indoor/Outdoor Outdoor
- Basic Material Plastic
- Length 55/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # TM3S10-M0
- Zoro # G0795352
- UPC # 7498358282
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 55/64" |
Width | 39/64" |
Overall Length | 0.86 in |
Height | 9.4 mm |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Nylon 6.6 |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Standards | UL Recognized, CE Compliant |
Resists | UV |
Temp. Range | -60 to 85°C |
Application | Cable Bundling |
Mounting Method | Screw |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White (US/CTT1.1W)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 20 in H, 10 in D (CSD202410LG)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2A, 250V AC, Nonindicating (A2D2R)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50 (MLTC4H-LP316)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- PANDUIT Cable Tie, 7.6"L, Nylon, Black, PK100 (PLB2S-C0)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- Panduit Cable Supports