Shop All Cable Supports
Panduit
55/64" L, 39/64" W, Black Plastic Cable Tie Mount, Package quantity: 100
Mfr # TM3S8-C100
Zoro # G0795319
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Polypropylene
- Tensile Strength 30 lb
- Indoor/Outdoor Outdoor
- Length 55/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TM3S8-C100
- Zoro # G0795319
- UPC # 7498358244
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 55/64" |
Width | 39/64" |
Overall Length | 0.86 in |
Height | 9.4 mm |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Weather Resistant Polypropylene |
Tensile Strength | 30 lb |
Indoor/Outdoor | Outdoor |
Basic Material | Plastic |
Resists | Chemical, Radiation, UV, High Heat |
UL Type | 2; 21 |
Temp. Range | -60 to 110°C |
Standards | UL 94-HB, cULus 62275, CE Compliant |
Application | Cable Bundling |
Mounting Method | Screw |
Product Material | Polypropylene |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Name | Cable Tie Mount |
Product Color | Black |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- LEVITON Watertight Locking Plug (26W81)
- AC WORKS NEMA SS2-50R 50A 125/250V 4-Prong Locking Female Connector Assembly (AS-SS250R)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-AT-C0)
- Panduit Cable Supports