Shop All Cable Sleeves
Panduit
.50"(12.7mm) Panwrap, Natural, 200 ft. (
Mfr # PW50FR-TY
Zoro # G2798567
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene
- For Use With PWT50 Tool
- Color Natural
- Length 200 ft
- Temp. Range -4 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW50FR-TY
- Zoro # G2798567
- UPC # 7498310777
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 200 ft |
Details
Material of Construction | Flame Retardant Polyethylene |
For Use With | PWT50 Tool |
Color | Natural |
Temp. Range | -4 to 122°F |
Description/Special Features | Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flammability Rating: UL94V-0 |
Type | Split Harness Wrap |
Product Color | Natural |
Cable Manager Type | Cable Wrap |
Product Type | Cable Tying |
Product Name | Cable Wrap |
Product Material | Polyethylene |
Min Operating Temperature | -20 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Description
.50"(12.7mm) Panwrap, Natural, 200 ft. (61m) per roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VXC-BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- Panduit Cable Sleeves