Shop All Cable Ties
Panduit
5" L Extra Heavy Duty Cable Tie PK 100
Mfr # MLT1S-CP
Zoro # G1107251
product price: $79.15
/pk 100, $0.79/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 5"
- Color Silver
- Width 0.18"
- Color - Cable Tie Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT1S-CP
- Zoro # G1107251
- UPC # 074983544097
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 5" |
Width | 0.18" |
Width - Cable Tie | 0.18" |
Max. Bundle Dia. | 1.00" |
Approximate Length - Cable Tie | 5" |
Length - Cable Tie | 5.00" |
Approximate Length | 5" |
Actual Length | 5 in |
Nominal Length | 5 in |
Nominal Max. Bundle Dia. | 1 in |
Depth | 5" |
Body Width (In.) | 0.18 |
Minimum Bundle Diameter (In.) | 0.5 |
Minimum Bundle Diameter (mm) | 12.7 |
Body Width (mm) | 4.6 |
Maximum Bundle Diameter (In.) | 1 |
Overall Length (mm) | 127 |
Maximum Bundle Diameter (mm) | 25.4 |
Overall Length (In.) | 5 |
Description
Cable Tie, Standard, Actual Length 5 in, Width 0.18 in, Nominal Length 5 in, Locking Style Retained Tension, Radial Seal, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 200 lb, Flame Retardant, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD55-B7-K)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3 In x 25 ft, Gray (6209-22-00)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLT4SH-LP316)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-06-50-100-BK)
- Panduit Cable Ties