Shop All Cable Ties
Panduit
5-7/64" L, 3/32" W, Yellow Plastic Marking Cable Tie, Package quantity: 100
Mfr # PLF1MA-C4Y
Zoro # G0782868
product price: $55.49
/pk 100, $0.55/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLF1MA-C4Y
- Zoro # G0782868
- UPC # 7498344585
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-7/64" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 5.1 in |
Description
Cable Tie,5.1 In.L,Nylon,Yellow,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 35mm2, passthrough, 2 points, set of 10 (NSYTRV352)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK25 (1703PK25)
- Panduit Cable Ties