Shop All Cable Ties
Panduit
5-39/64" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 100
Mfr # PLT1.5I-C30
Zoro # G0783373
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 9/64"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1.38 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1.5I-C30
- Zoro # G0783373
- UPC # 7498354744
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 9/64" |
Max. Bundle Dia. | 1.38 in |
Overall Length | 5.6 in |
Description
Cable Tie,5.6 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP-301VW-1/4-Black-200')
- PANDUIT Cable Tie, 23.62" L, Nylon, Black, PK50 (S24-120-L0)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 8" L Cable Tie NAT PK 100 (BT2S-C)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- Panduit Cable Ties