Shop All Cable Ties
Panduit
5-39/64" L, 3/32" W, Black Plastic Cable Tie, Basic Material: Nylon
Mfr # PLT1.5M-M30
Zoro # G0783540
product price: $71.99
/pk 1000, $0.07/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-39/64"
- Color Black
- Tensile Strength 18 lb.
- Max. Bundle Dia. 1-1/4 in
- Material Heat Stabilized Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5M-M30
- Zoro # G0783540
- UPC # 7498356019
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 3/32" |
Max. Bundle Dia. | 1-1/4 in |
Overall Length | 5.6 in |
Description
Cable Tie,5.6 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- TRIPP LITE Power Cord, 1-15P to C7, 10A, 18AWG, 6ft (P012-006)
- ALLEN BRADLEY IO Adapter 1734AENT (1734-AENT)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- PANDUIT Cable Tie, 3.9"L, Nylon, Black, PK1000 (PLT1M-M30)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- PANDUIT 7.4" L Cable Tie BK, 100PK (PLT2S-C0)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- Panduit Cable Ties