Shop All Cable Supports
Panduit
5-3/32" L, 5/8" W, natural Plastic Cable Tie Mount, Cable Tie Duty: Not Applicable
Mfr # MTP3H-E10-C
Zoro # G0779578
product price: $454.99
/pk 100, $4.55/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Tensile Strength 120 lb
- Indoor/Outdoor Indoor
- Length 5-3/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MTP3H-E10-C
- Zoro # G0779578
- UPC # 7498358438
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 5-3/32" |
Width | 5/8" |
Overall Length | 5.09 in |
Height | 0.20" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Tensile Strength | 120 lb |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Features | Environment: IndoorsMetric Screw Size: M5 |
Temp. Range | -60 to 85°C |
Standards | UL 94 V-2, cULus 62275, CE Compliant |
Mounting Method | Screw |
Application | Used to Secure Closely Spaced Wire Bundles |
Product Material | Nylon |
Cable Manager Type | Cable Tie Mount |
Additional Information | Environment: Indoors, Metric Screw Size: M5 |
Product Type | Cable Tying |
Product Name | Multiple Tie Plate |
Product Color | Natural |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 25FT (30438052-01)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- OMRON Force Guided Safety Relay, 3NO/1NC (G7SA-3A1B DC24)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT J-Pro Cable Support System Screw-On Beam (JP2SBC87RB-L20)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- Panduit Cable Supports