Shop All Cable Ties
Panduit
5-13/64" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64"
Mfr # PRWP1S-D
Zoro # G0788501
product price: $163.99
/pk 500, $0.33/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-13/64"
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRWP1S-D
- Zoro # G0788501
- UPC # 7498354316
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-13/64" |
Width | 0.19" |
Max. Bundle Dia. | 1-3/4 in |
Depth | 5.20" |
Overall Length | 5.2 in |
Description
Cable Tie,5.2 In.L,Nylon,White,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- GE Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130GFTP)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLTC2.7H-LP316)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber black 100/bg (AL-MP-750-0-C)
- Panduit Cable Ties