Shop All Enclosure Covers & Accessories
Panduit
48-PORT PANEL 110-MOD 8W8P, T568A/B CAT6 IP5 DP6 PLUS ROHS
Mfr # DPA48688TGY
Zoro # G0782373
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19 in
- Length 1.2 in
- Material CRS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DPA48688TGY
- Zoro # G0782373
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19 in |
Length | 1.2 in |
Depth | 1.2" |
Overall Height (In.) | 3.47 |
Overall Width (mm) | 482.6 |
Overall Height (mm) | 88.1 |
Overall Depth (mm) | 120.6 |
Overall Width (In.) | 19 |
Overall Length (In.) | 4.75 |
Overall Length (mm) | 120.6 |
Overall Depth (In.) | 4.75 |
Compatible Rack Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- ARMSTRONG 56W63 R37520B014 Manual Reset (56W63)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- TELL Lock Ent Com Levr Us26D (CL100201)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- Panduit Enclosure Covers & Accessories