Shop All Enclosure Covers & Accessories
Panduit
48-PORT PANEL 110-MOD 8W8P, T568A/B CAT5E NETKEY, BLACK 2RMS ROHS
Mfr # NK5EPPG48Y
Zoro # G0966306
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material CRS
- Color Black
- Overall Depth (mm) 29.7
- Identification Type Adhesive Label
- Patch Panel Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK5EPPG48Y
- Zoro # G0966306
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Overall Depth (mm) | 29.7 |
Overall Length (In.) | 1.17 |
Overall Height (In.) | 3.47 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 1.17 |
Overall Length (mm) | 29.7 |
Overall Height (mm) | 88.1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- ACME 150VA 240/480V-AC 110/115/120V-AC VOLTAGE TRANSFORMER (TB150N008F0)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- Panduit Enclosure Covers & Accessories