Shop All Enclosure Covers & Accessories
Panduit
48-PORT MODULAR PATCH PANEL, W/ STRAIN RELIEF BAR UNLOADED
Mfr # CP48WSBLY
Zoro # G0979633
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4 in
- Width 19 in
- Length 3.5 in
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CP48WSBLY
- Zoro # G0979633
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.4 in |
Width | 19 in |
Length | 3.5 in |
Depth | 3.5" |
Overall Width (In.) | 19 |
Overall Depth (mm) | 85.85 |
Overall Depth (In.) | 3.38 |
Overall Height (mm) | 88.13 |
Overall Width (mm) | 482.6 |
Overall Height (In.) | 3.47 |
Compatible Rack Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- SIEMENS DefPurposeMagContactor, 240/277VAC, 3P, 75A (42FE35AL)
- LINEMASTER Air-Seal - Momentary (41SH12)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- Panduit Enclosure Covers & Accessories