Shop All Enclosure Covers & Accessories
Panduit
48 PORT MODULAR PATCH PANEL, HIGH DENSITY MINICOM 1U, BLACK ROHS
Mfr # CPP48HDWBLY
Zoro # G0995846
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7 in
- Width 19 in
- Length 1.1 in
- Material CRS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CPP48HDWBLY
- Zoro # G0995846
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.7 in |
Width | 19 in |
Length | 1.1 in |
Overall Width (mm) | 482.6 |
Overall Height (In.) | 1.72 |
Overall Height (mm) | 43.68 |
Overall Width (In.) | 19 |
Overall Depth (In.) | 1.08 |
Overall Depth (mm) | 27.43 |
Depth | 1.1" |
Compatible Rack Width | 19" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 30A, 13.9A (R-5)
- NVENT HOFFMAN Filter, For Mfr. No. AVK88 (AFLT88)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- HALEX 3/4 in. Knock-Out Seals (26072)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- MAYHEW MAGNET PMG01 14# w/SS TEL PKGD (MY17810)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Panduit Enclosure Covers & Accessories