Shop All Voice & Data Patch Panels
Panduit
48 Port, Cat 6, Angled, Punchdown Pat
Mfr # NKA6PPG48Y
Zoro # G104860323
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Patch Panel Kit
- Number of Ports 48
- Material Steel
- Standards Meets all TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel requirements at swept frequencies up to 250 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz, Complies with ANSI/TIA-1096A (formerly FCC Part 68); Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, and RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKA6PPG48Y
- Zoro # G104860323
- UPC # 7498343060
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.47 in |
Overall Length | 4.75 in |
Width | 19 in |
Depth | 4.75 in |
Overall Height | 3.47 |
Overall Width | 19 |
Overall Height (mm) | 88.1 |
Overall Length (mm) | 120.6 |
Overall Length (In.) | 4.75 |
Overall Width (mm) | 482.6 |
Overall Depth (In.) | 4.75 |
Overall Height (In.) | 3.47 |
Overall Width (In.) | 19 |
Overall Depth (mm) | 120.6 |
Description
The NetKey Cat 6 UTP Angled Punchdown Patch Panel terminates 4-pair, 22–26 AWG, twisted pair cable. These Cat 6 patch panels mount to 19 inch and 23 inch racks and incude 48 ports. Each module is 100% factory tested to exceed industry standard performance requirements, and are individually serialized for traceability. The angled design facilitates proper bend radius control and minimizes the need for horizontal cable managers. This punchdown patch panel is 2 RU, made of steel, and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- MELTRIC 17-18061 INLET (17-18061)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- Panduit Voice & Data Patch Panels