Shop All Voice & Data Patch Panels
Panduit
48 Port, Cat 5E Angled Punchdown Patc
Mfr # NKA5EPPG48Y
Zoro # G604860335
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Punchdown
- Number of Ports 48
- Material Steel
- Standards Exceeds ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz.Complies with ANSI/TIA-1096A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKA5EPPG48Y
- Zoro # G604860335
- UPC # 7498343057
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 3.47 in |
Width | 19 in |
Overall Height | 3.47 |
Overall Length | 4.75 in |
Depth | 4.75 in |
Overall Width | 19 |
Width (mm) | 482.6 |
Width In (mm) | 19.00 (482.6) |
Height In (mm) | 1.72 (43.7) |
Width (in.) | 19 |
Depth (in.) | 4.75 |
Depth In (mm) | 3.86 (98.0) |
Height (mm) | 88.1 |
Height (in.) | 3.47 |
Depth (mm) | 98 |
Description
The NetKey Angled Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 5e patch panels mount to 19" and 23" racks and incudes 48 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch cords. This punchdown patch panel is 2 RU, made of steel and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (6652000)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (30036)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- MONOPRICE Patch Panel, 24P, Half U (10035)
- Panduit Voice & Data Patch Panels