Shop All Voice & Data Patch Panels
Panduit
48 Port Angled High Density Patch (5 Pack), 5PK
Mfr # NKPPA48HDY
Zoro # G004858680
product price: $1,130.99
/pk 5, $226.20/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Style Angled
- Panel Type Front Access
- Number of Ports 48
- Material Steel
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKPPA48HDY
- Zoro # G004858680
- UPC # 7498305606
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 1.72 in |
Overall Height | 1.72 |
Depth | 0.71 in |
Overall Length | 100 ft |
Width | 19 in |
Overall Width | 19 |
Overall Width (In.) | 19 |
Overall Height (mm) | 43.68 |
Overall Height (In.) | 1.72 |
Overall Depth (In.) | 0.71 |
Overall Width (mm) | 482.6 |
Overall Depth (mm) | 18.03 |
Description
The NetKey High Density Angled Modular Patch Panel accepts up to 48 keystone modules for unshielded applications in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. The patch panel is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HONEYWELL Limit Switch Head, Rotary, Top, 4 in.-lb (LSZ7A1A)
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P (XTOMP24AC1)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB42)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- Panduit Voice & Data Patch Panels