Shop All Enclosure Covers & Accessories
Panduit
48 PORT ANGLED FLUSH MOUNT, PATCH PANEL, ROHS
Mfr # CPPA48FMWBLY
Zoro # G0784507
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 19 in
- Length 4.7 in
- Material CRS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPPA48FMWBLY
- Zoro # G0784507
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.5 in |
Width | 19 in |
Length | 4.7 in |
Overall Width (In.) | 19 |
Overall Depth (mm) | 118.2 |
Overall Depth (In.) | 4.65 |
Overall Width (mm) | 482.6 |
Overall Height (mm) | 88.13 |
Overall Height (In.) | 3.47 |
Compatible Rack Width | 19" |
Depth | 4.7" |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - White (HS359-S50-WHITE)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- WIEGMANN Key, NOVAL Accessory, Zinc (N41214TVPK)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- Panduit Enclosure Covers & Accessories