Shop All Cable Supports
Panduit
43/64" L, 43/64" W, Black Plastic Cable Tie Mount, Package quantity: 1000
Mfr # PUM-049-M30
Zoro # G0789253
product price: $94.39
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb.
- Basic Material Plastic
- Width 43/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PUM-049-M30
- Zoro # G0789253
- UPC # 7498390786
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Width | 43/64" |
Length | 43/64" |
Height | 0.54 in |
Overall Length | 13.12 ft |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Temp. Range | -60 to 115°C |
Resists | Heat |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Mounting Method | Fir Tree Mount |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie Mount,Through Panel,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 10 ft. (HC6Y10)
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft (CF54/300EZ)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- VORTEX 46-12BEADBK 12 in. Beadle Cable Tie (VO2501274)
- Panduit Cable Supports