Shop All Cable Ties
Panduit
4.2" L Miniature Cable Tie BK PK 100
Mfr # SG100M-C0
Zoro # G3118805
original price:
$20.79
6% off
new price: $19.39
/pk 100, $0.19/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 4.2"
- Color Black
- Width 0.12"
- Color - Cable Tie Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SG100M-C0
- Zoro # G3118805
- UPC # 074983784271
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.2" |
Width | 0.12" |
Width - Cable Tie | 0.12" |
Max. Bundle Dia. | 0.90" |
Approximate Length - Cable Tie | 4" |
Approximate Length | 4" |
Length - Cable Tie | 4.20" |
Nominal Length | 4 1/2 in |
Actual Length | 4.2 in |
Nominal Max. Bundle Dia. | 1 in |
Body Width (In.) | 0.118 |
Overall Length (In.) | 4.2 |
Maximum Bundle Diameter (mm) | 22.9 |
Maximum Bundle Diameter (In.) | 0.9 |
Overall Length (mm) | 105.9 |
Body Width (mm) | 3 |
Minimum Bundle Diameter (mm) | 0.8 |
Minimum Bundle Diameter (In.) | 0.03 |
Description
Cable Tie, Standard, Actual Length 4.2 in, Width 0.12 in, Nominal Length 4 1/2 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 2, Thickness 0.04 in, Max. Bundle Dia. 0.9 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC2/0-14)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 1000 (PLT1.5S-M)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP316)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-0636x1000)
- Panduit Cable Ties