Shop All Cable Supports
Panduit
41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100
Mfr # PUM-100-C30
Zoro # G0789393
product price: $37.29
/pk 100, $0.37/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Heat Stabilized Nylon 6.6
- Tensile Strength 50 lb.
- Basic Material Plastic
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PUM-100-C30
- Zoro # G0789393
- UPC # 7498306418
- Country of Origin Costa Rica
- Category Cable Supports
Dimensions
Length | 41/64" |
Width | 41/64" |
Overall Length | 0.4 in |
Height | 0.66 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Heat Stabilized Nylon 6.6 |
Tensile Strength | 50 lb. |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Resists | Heat |
Temp. Range | -60 to 115°C |
Mounting Method | Fir Tree Mount |
Application | For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount,Through Panel,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1600sq ft, Wht (ATD1600WRP)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- PANDUIT 7.4" L Cable Tie Aqua PK 100 (PLT2S-C76)
- Panduit Cable Supports