Shop All Ground Rods & Clamps
Panduit
4/0 Straight 5/8-3/4In Connector
Mfr # GCE500-500
Zoro # G904383480
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Conductivity Copper
- Application Utility/Ground Grid
- Connector Type E-Style Connector
- Overall Length (mm) 41
- Minimum Rebar Size (mm) 15.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GCE500-500
- Zoro # G904383480
- Country of Origin Unknown
- Category Ground Rods & Clamps
Dimensions
Overall Length (mm) | 41 |
Minimum Rebar Size (mm) | 15.9 |
Minimum Rebar Size (In.) | 45054 |
Maximum Ground Rod Size (In.) | 44989 |
Minimum Ground Rod Size (In.) | 45054 |
Maximum Rebar Size (mm) | 19.1 |
Maximum Ground Rod Size (mm) | 19.1 |
Overall Height (In.) | 3.7 |
Overall Height (mm) | 94 |
Maximum Copper Conductor Size (kcmil) | 500 |
Minimum Rebar Size (AWG) | 5 |
Minimum Ground Rod Size (mm) | 15.9 |
Overall Width (mm) | 35.1 |
Overall Width (In.) | 1.38 |
Maximum Rebar Size (AWG) | 6 |
Overall Length (In.) | 1.61 |
Minimum Copper Conductor Size (AWG STR) | 36617 |
Details
Material | High Conductivity Copper |
Application | Utility/Ground Grid |
Connector Type | E-Style Connector |
Standards Met | cULus Listed to UL 467 for direct burial grounding applications |
Product Type | E-Tap Grounding Connectors |
Description
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12332PK)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52A2)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Grounding Kit, Various (ACG24K)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Ground Clamp w/ 1'' Hub, 25PK (272H)
- Panduit Ground Rods & Clamps