Shop All Cable Ties
Panduit
40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100
Mfr # PLT12EH-C0
Zoro # G0783741
product price: $311.99
/pk 100, $3.12/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1/2"
- Tensile Strength 250 lb.
- Max. Bundle Dia. 12 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT12EH-C0
- Zoro # G0783741
- UPC # 7498354271
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 40-7/64" |
Width | 1/2" |
Max. Bundle Dia. | 12 in |
Overall Length | 40.1 in |
Description
Cable Tie,40.1 In.L,Nylon,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Cord Storage Reel KW-130, 150'L Cord Storage Reel (KW-130)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C905)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- PANDUIT Cable Tie, 20.1"L, Nylon, Black, PK100 (PLT5EH-C0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (G-05-030-BU)
- Panduit Cable Ties