Shop All Wire Ducts
Panduit
4" Wire Retainer for PanelMax DIN Rail W
Mfr # DRDWR4-X
Zoro # G2759540
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS
- Application Wire Retainer
- Compatible Duct Width (In.) 8.23
- Overall Length (mm) 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DRDWR4-X
- Zoro # G2759540
- UPC # 7498311549
- Country of Origin United States
- Category Wire Ducts
Dimensions
Compatible Duct Width (In.) | 8.23 |
Overall Length (mm) | 98 |
Compatible Duct Height (mm) | 101.6 |
Screw Size | #10-32X1/2" (or sheet metal screw equivalent) Also compatible with NR1-C nylon rivet |
Overall Length (In.) | 72 |
Overall Height (mm) | 99.5 |
Compatible Duct Height (In.) | 4.12 |
Overall Width (mm) | 98 |
Overall Height (In.) | 99.5 |
Compatible Duct Width (mm) | 101.6 |
Overall Width (In.) | 3.92 |
Details
Color | Black |
Material | ABS |
Application | Wire Retainer |
Product Type | Wire Retainer |
Note | TO BE USED WITH DRD DUCT. SEE DRAWING 39759-11. |
Product Class | Wire Routing, Management & Protection |
Description
4" Wire Retainer for PanelMax DIN Rail Wiring Duct
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2-R)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007CR53E)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- PANDUIT Duct Cover, 4" Wx, PK6, Pvc, Bl (C4BL6)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 1.5" x 1' (6-Pack), No Mounting Holes (FS1.5X1.5LG6NM)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H3X4LG6)
- Panduit Wire Ducts