Shop All Cable Ties
Panduit
4-Way Mount, #6 Screw (M3), 1" x 1" (25.
Mfr # SGABM25-S6-C
Zoro # G2784174
product price: $99.85
/pk 100, $1.00/ea
Free Shipping & Returns
$99.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Color White
- Width 1 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SGABM25-S6-C
- Zoro # G2784174
- UPC # 7498352872
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1 in |
Width | 1 in |
Overall Length | 1 in |
Height | 0.2 in |
Details
Color | White |
Item | Cable Tie Mount |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor |
Mounting Method | Screw |
Product Class | Wire Routing, Management & Protection |
Description
4-Way Mount, #6 Screw (M3), 1" x 1" (25.4mm x 25.4mm), NAT (SG series)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- GENERAC Carburetor (0A4600)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- STEGMEIER Stegmeier TIEWIRE Tie Wire - Bundle of 100 (TIEWIRE)
- Panduit Cable Ties