Shop All Voice & Data Outlets, Boxes, Faceplates
Panduit
4-Port Surface Mount Box, White
Mfr # NK4BXWH-AY
Zoro # G504859682
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Module Type Keystone
- Number of Ports 4
- Width 3.26 in
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK4BXWH-AY
- Zoro # G504859682
- UPC # 7498317615
- Country of Origin Costa Rica
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3.26 in |
Height | 1.23 in |
Overall Height | 1.23 |
Overall Width | 3.26 |
Overall Height (In.) | 1.23 |
Overall Width (In.) | 3.26 |
Overall Height (mm) | 31.2 |
Overall Width (mm) | 82.8 |
Details
Color | White |
Module Type | Keystone |
Number of Ports | 4 |
Material | ABS |
Includes | (1) Box Base, (2) Box Cover, (3) 2- PLT1.5I-C PAN-TY, (4) 2- Mounting Screw, (5) Mounting Screw (Used to Secure Cover to Base), (6) Label/Label Cover, (7) 2- Strip of 1.25" X .75" Foam Tape for Mounting |
Type | Elongated |
Standards | RoHS Compliant |
Raceway Opening | LD3/LDP3 or LD5/LDP5, LD10/LDP10 |
Product Type | Elongated |
Identification Type | Label Pocket |
Product Class | Faceplates & Boxes |
Description
The NetKey Surface Mount Box accepts four keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC (LR3D365)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, CCW/CW (9007C54B2)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- PANDUIT Faceplate, 2pt, Classic, Sloped, Wh (CFPSL2WHY)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- PANDUIT Faceplate, 2pt, Classic, Ei (CFP2EI)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- Panduit Voice & Data Outlets, Boxes, Faceplates